Beli tap set metric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp4.099.900

    GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Type: 5/8inch and 1inch Hex
    • Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
    • Standards: ASME/ANSI B94.9-1999
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Thread Direction: Right Hand
  2. TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Mulai

    Rp13.999.900

    TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  3. KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)
    Mulai

    Rp2.699.900

  4. Startools Tap and Die Set Metric (Set Alat Tap dan Senai)
    Mulai

    Rp659.900

    Startools Tap and Die Set Metric (Set Alat Tap dan Senai)
    Deskripsi:
    • Set of general size of tap and dies in metal case• Available in metric and inch sizes
    atribut:
    • Thread Size: Metric
  5. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp619.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  6. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  7. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp639.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  8. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  9. IRWIN HANSON Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp1.999.900

    IRWIN HANSON Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • Tap Material: High Speed Steel
    • Tap Series: Hanson
    • Thread Direction: Right Hand
  10. BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp6.099.900

    BOSCH Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • 55% Thread Drill Size: #13; #21; #3; #32; 10.20mm; 11.30mm; 11.80mm; 11/32inch; 3.60mm; 3/32inch; 4.25mm; 5.70mm; 8.40mm; 9/32inch; I; W
    • 65% Thread Drill Size: #23; #34; #5; 10.00mm; 11.00mm; 11.60mm; 17/64inch; 2.30mm; 3.50mm; 4.15mm; 4.60mm; 7/32inch; J; P; R; V
    • 75% Thread Drill Size: #21; #25; #36; #7; 11.40mm; 2.20mm; 27/64inch; 3.40mm; 4.45mm; 5.45mm; 5/16inch; 8.50mm; 9.95mm; F; I; U
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Hex Size (inch): 1
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Thread Sizes Included: #4-40; Pipe: 1\" 1/8-27; #6-32; #8-32; #10-24; #10-32; #12-24; 1/4\"-20; 1/4\"-28; 5/16\"-18; 5/16\"-24; 3/8\"-16; 3/8\"-24; 7/16\"-14; 7/16\"-20; 1/2\"-13; 1/2\"-20
    • Die Type: Solid
    • Drill Bit Size: #16; #21; #26; #29; #3; #36; #43; #7; 25/64in; 27/64in; 29/64in; 5/16in; F; I; Q; U
    • Features: General Purpose Jobs
    • Material - Machining: High Speed Steel
    • Max. Die Thread Size: 1/2\"-20
    • Max. Tap Thread Size: 1/2\"-20
    • Measurement System: SAE
    • Min. Tap Thread Size: #4-40
    • Min. bore dia.: 4-40
    • Number of Dies in Set: 1
    • Number of Pieces: 40
    • Number of Taps: 17
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Sizes Included: #10-24; #10-32; #12-24; #4-40; #6-32; #8-32; 1/2\"-13; 1/2\"-20; 1/4\"-20; 1/4\"-28; 3/8\"-16; 3/8\"-24; 5/16\"-18; 5/16\"-24; 7/16\"-14; 7/16\"-20; Pipe: 1\" 1/8-27
    • Tap Type: Pipe Tap; Plug Taps
    • Thread Direction: Right Hand
    • Thread Type: UNC
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 27; 28; 32; 40
  11. WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Mulai

    Rp999.900

    WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  12. GREENFIELD THREADING Tap & Die Set (Set Alat Senai dan Tap)
    Mulai

    Rp11.999.900

    GREENFIELD THREADING Tap & Die Set (Set Alat Senai dan Tap)
    Deskripsi:
    These sets contain high-speed steel taps that provide good wear resistance when creating internal threads in general purpose tapping applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel dies, which are an economical choice for external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Metal
    • Class of Fit: 2B
    • Coolant Fed: Non-Coolant Through
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Round
    • Die Type: Adjustable
    • Extended Neck: No
    • Extended Shank: No
    • Extension Tap: No
    • Features: General Purpose Applications
    • Finish - Machining: Bright (Uncoated)
    • Helix Angle (°): 0 (zero)
    • Material - Machining: High Speed Steel
    • Powdered Metal Base Material: No
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; P; S
    • Secondary Material Application: Stainless Steel
    • Secondary Material Application ISO Code: M
    • Spiral Direction: Neutral
    • Standards: ANSI
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Material Grade: M2
    • Tap Overall Length: Table 302
    • Tap Series: 411
    • Tap Shank Dia.: Table 302
    • Tap Shank Standard: Table 302
    • Tap Type: Hand Tap
    • Thread Direction: Right Hand
  13. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  14. KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp269.900

  15. Volkel Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.499.900

    Volkel Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Hand tap DIN 352, Set per 3 pcsContents:1x Adjustable Tap Wrenches DIN 1814 Size 0 VÖLKEL 13000 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1 x 0.25 VÖLKEL 27302 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.2 x 0.25 VÖLKEL 27306 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.4 x 0.3 VÖLKEL 27308 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.7 x 0.35 VÖLKEL 27312 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2 x 0.4 VÖLKEL 27316 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.3 x 0.4 VÖLKEL 27320 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.6 x 0.45 VÖLKEL 27324
  16. Haltec Air Compressor Inflator Digital (Pompa Angin Kapasitas Besar)
    Mulai

    Rp55.999.900

    Haltec Air Compressor Inflator Digital (Pompa Angin Kapasitas Besar)
    Deskripsi:
    - Leak detection test- Equipped with emergency stop control- Multiple purge cycle setting- Dual LCD screens- 1/2" inlet/outlet
  17. WIHA Multi-Bit Screwdriver (Mata Obeng)
    Mulai

    Rp509.900

    WIHA Multi-Bit Screwdriver (Mata Obeng)
    Deskripsi:
    Ratcheting offset multi-bit screwdrivers come with an offset handle that can tighten and loosen screws in hard-to-reach spaces. They have a mechanism that allows the tool to rotate a screw in one direction without repositioning the tool on the screwhead. Screwdrivers can turn screws more quickly than a standard driver and are reversing so they can tighten and loosen screws. They come with multiple tip sizes and styles that attach to one handle and allow a single tool to loosen and tighten a variety of screws.
  18. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  19. FACOM Tap and Drill Bit Set (Set Alat Tap dan Bor)
    Mulai

    Rp10.999.900

    FACOM Tap and Drill Bit Set (Set Alat Tap dan Bor)
    atribut:
    • Content: Taper, Second and Bottoming
    • Height (mm): 57
    • Length (mm): 172
    • Size (mm): M3-M4-M5-M6-M7-M8-M9-M10-M12
    • Standards/Norms: ISO 2857, ISO 529, NF ISO 529, NFEN 22857
    • Width (mm): 105
Daftar Harga tap set metric Terbaru October 2026
GEARWRENCH Tap & Die Set (Set Alat Tap dan Senai)Rp4.099.900
TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)Rp13.999.900
KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)Rp2.699.900
Startools Tap and Die Set Metric (Set Alat Tap dan Senai)Rp659.900
KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai)Rp249.900
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp619.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp639.900
JTC Tap and Die Set (Set Alat Tap dan Senai)Rp2.499.900
IRWIN HANSON Tap and Die Set (Set Alat Tap dan Senai)Rp1.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)